
Push Broom Handle Brace, Metal, Small, Fits Push Brooms
Mfr # S100
Zoro # G103523311
product price: $5.35
/eaKey Features
For Use With
Push Brooms
Weight
0.2 lbs
Material
Metal
Features
Small—Can be used on all broom sizes.
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
S100
Zoro #
G103523311
UPC #
7036343224
Country of Origin
China
Details
Item
Mounting Brackets
For Use With
Push Brooms
Weight
0.2 lbs
Material
Metal
Features
Small—Can be used on all broom sizes.
Description
Lends an added support to prevent handles from breaking under strenuous conditions. Metal brace offers stability when pushing in order to cut down on the number of sweeps you have to make to get the job completed.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.