Wet Mop, Clamp On Connection, C-8BW
Mfr # C-8BW
Zoro # G0285341
product price: $14.49
/eaKey Features
Handle Color
Natural
Mop Connection Type
Clamp
Handle Length
54 in
Handle Material
Wood
Mop Type
Wet Mop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C-8BW
Zoro #
G0285341
UPC #
-
Country of Origin
United States
Dimensions
Handle Length
54 in
Details
Handle Color
Natural
Mop Connection Type
Clamp
Handle Material
Wood
Mop Type
Wet Mop
Item
Wet Mop
Material
Wood
Connection Type
Clamp On
Features
For Any Size Mop
Product Type
Mop Handle
Resistance Properties
Corrosion Resistant
Description
Wet Mop Handle, Connection Type Clamp On, Handle Length 54 in, Material Wood, Handle Color Natural, Connection Thread Type Not Applicable, Features For Any Size Mop, Color Coding System No, Product Type Mop Handle, Resistance Properties Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.