Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Odoban BioLaundry Advanced Enzyme Detergent, 1 gal Jug, Liquid, Unscented, Blue, 4 PK 968262-G4

BioLaundry Advanced Enzyme Detergent, 1 gal Jug, Liquid, Unscented, Blue, 4 PK (Discontinued)

  • Mfr # 968262-G4
  • Zoro # G4704865
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
968262-G4
Zoro #
G4704865
UPC #
732109401401
Country of Origin
United States

Dimensions

Cleaner Container Size
1 gal
Degreaser Container Size
1 gal.
Size
1 gal.
Container Size
1 gal

Details

Item
BioLaundry Advanced Enzyme Detergent
Cleaner Form
Liquid
Cleaner Container Type
Jug
Fragrance
Unscented
High Efficiency Compatibility
Yes
Color
Blue
Item - Laundry Detergent and Stain Remover
BioLaundry Enzyme Detergent
Container Type
Jug
Degreaser Container Type
Jug
Cleaner Chemical Product Grouping
Laundry Detergents and Fabric Softeners
Contains
C12-15 Alcohols Ethoxylated, C21 Dicarboxylic Fatty Acid, Calcium Citrate, Dibasic Potassium Salt, Disodium Distyrylbiphenyl Disulfonate, Liquitint(R) Patent Blue, Methylchloroisothiazolinone, Polyvinyl Pyrrolidone, Potassium Dodecylbenzenesulfonate, Protease Enzyme, Sodium Citrate, Sodium Dodecylbenzenesulfonate, Sodium Laureth Sulfate, Tetrasodium Iminodisuccinate, Water
Green Certification or Other Recognition
Safer Choice Certified (Meets U.S. EPA Safer Product Standards)
Primary Chemical
Alcohol
Color Safe
Yes
pH Value
Neutral
Biodegradable
Yes
pH Level
7 to 8
Washing Machine Compatibility
High Efficiency (HE)
Number of Loads
64
Rinse Required
Yes

Description

BioLaundry Advanced Enzyme Detergent, Cleaner Form Liquid, High Efficiency Compatibility Yes, Container Type Jug, Container Size 1 gal, Fragrance Unscented, Color Safe Yes, Biodegradable Yes, Color Blue, Number of Loads 64, Primary Chemical Alcohol, Properties Biodegradable, Color Safe, Nonflammable, Rinse Required Yes, VOC Content 0 Percent, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.