Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AM130A03
Zoro #
G8898504
UPC #
-
Country of Origin
United States
Dimensions
Width
20 in
Length
18 in
Height
28 in
Depth
18 in
Details
Fragrance
Dispenser Only
Color
Green
Cleaner Form
Liquid
Cleaner Chemical Product Grouping
Air Freshener Dispenser
Refill Life
30 day
Coverage
5,000 cu ft
Scent Release Settings
High, Low
Item
Portable Odor Machine
Product Series
Fresh Wave IAQ
Includes
Blower: 130CFM Free Air and 12 ft. Power Cord Attached At The Service Elbow, Speed: Variable (High-Low)
Dispenser Mounting
Surface
Refill Type
Bottle
Dispenser Includes
Dispenser Only
Dispensing Method
Fan
Item - Air Freshener Dispensers
Portable Odor Machine
Power Method
115V/1P/60 Hz
Basic Power Source
Electric
Air Freshener Form
Liquid
Includes Batteries
No
Description
Portable Odor Machine, Green, Cleaner Chemical Product Grouping Air Freshener Dispenser, Fresh Wave IAQ, Dispenser Mounting Surface, Refill Type Bottle, Coverage 5,000 cu ft, Scent Release Settings High, Low, Dispensing Method Fan, Dispenser Includes Dispenser Only, Fragrance Dispenser Only, Refill Life 30 day, Electric, Includes Batteries No, Height 28 in, Width 20 in, Includes Blower: 130CFM Free Air and 12 ft. Power Cord Attached At The Service Elbow, Speed: Variable (High-Low), Depth 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.