144 Watt UV Air Treatment System with Airflow Sensor and 16" Bulbs

  • Mfr # OS144PRO
  • Zoro # G502663182
product price: 
$
658.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
OS144PRO
Zoro #
G502663182
UPC #
856212008217
Country of Origin
Viet Nam

Description

ODORSTOP 144 WATT UV AIR TREATMENT SYSTEM WITH AIRFLOW SENSOR AND 16" BULBS THE OS144PRO IS A PROFESSIONAL GRADE 144 WATT AIR TREATMENT SYSTEM WITH AN AIRFLOW SENSOR THAT UTILIZES ULTRAVIOLET LIGHT TO KILL ODORS, MOLD, BACTERIA AND VIRUSES IN HVAC SYSTEMS. THE ENERGY SAVING AIRFLOW SENSOR TURNS THE UNIT ON ONLY WHEN THE HVAC SYSTEM TURNS ON. IT ALSO HAS LED LIGHT THAT VERIFIES THAT THE UNIT AND BULB ARE OPERATING PROPERLY. IT IS EASY TO INSTALL AND COMES WITH STEP BY STEP DIRECTIONS WITH PICTURES, A CUT-OUT TEMPLATE, MOUNTING SCREWS AND FOAM TAPE ALREADY ATTACHED. SIMPLY CUT OUT THE TEMPLATE, DRILL HOLES, INSERT UNIT, PLUG IN AND BEGIN ENJOYING FRESH, CLEAN AIR, THAT IS FREE FROM UNWANTED CONTAMINATES. ULTRAVIOLET LIGHT IS A PROVEN SOLUTION FOR KILLING ALL AIRBORNE BACTERIA THAT IS PRESENT IN HVAC DUCT WORK. THE OS144PRO SYSTEM IS SPECIFICALLY DESIGNED TO MAKE INDOOR ENVIRONMENTS SAFER AND HELP PEOPLE WITH COMPROMISED IMMUNE SYSTEMS, ALLERGIES, SCHOOL-AGED CHILDREN AND MORE. START BREATHING BETTER TODAY OS14412PRO - 144 WATT UV AIR TREATMENT SYSTEM WITH AIRFLOW SENSOR AND 12" UV BULBS AVAILABLE FOR INSTALLATION IN DUCTS WITH LESS THAN 16" OF DEPTH. KEY FEATURES AIRFLOW SENSOR TURNS UNIT ON WHEN HVAC SYSTEM TURNS ON LED INDICATOR LIGHT VERIFIES PROPER UNIT AND BULB OPERATION 6 FOOT POWER CORD HIGH QUALITY ABS PLASTIC DESIGN 4-36 WATT, 16"UVC, 254NM BULB 2 YEAR LIMITED TOOLS REQUIRED FOR INSTALLATION DRILL 1/4" NUT DRIVER 3/32" DRILL BIT METAL SNIPS 2-1/2" METAL CUTTING HOLE SAW

Ratings & reviews