
1,000 Lb. Engine Stand
Mfr # 24839
Zoro # G8238720
product price: $222.99
/ea
Free Shipping & Returns
Key Features
Height (In.)
36
Length (In.)
7.8
Width (In.)
9.1
Application
The OEMTOOLS 24839 Heavy-Duty 1,000 Lb. Engine Stand securely holds most engine configurations — perfect for engine work or storage. The durable head plate features a locking mechanism and rotates 360°, so you can access the engine from any angle.
Weight
47.9
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24839
Zoro #
G8238720
UPC #
076812248398
Country of Origin
China
Dimensions
Height (In.)
36
Length (In.)
7.8
Width (In.)
9.1
Details
Item
Engine Stand
Application
The OEMTOOLS 24839 Heavy-Duty 1,000 Lb. Engine Stand securely holds most engine configurations — perfect for engine work or storage. The durable head plate features a locking mechanism and rotates 360°, so you can access the engine from any angle.
Weight
47.9
For Use With
Engine work or storage
Description
1000 Lb. Engine Stand securely holds most engine configurations -- perfect for engine work or storage. The durable head plate features a locking mechanism and rotates 360°, so you can access the engine from any angle.
Adjustable Mounting Arms to Fit Most Engine Configurations, Locking Head Plate with 360o Engine Rotation, Tubular Steel Construction
Base: 32-1/2" (L) x 30-3/4" (W), Height: 37-3/8", Weight: 41.9 Lb.
Adjustable Mounting Arms to Fit Most Engine Configurations, Locking Head Plate with 360o Engine Rotation, Tubular Steel Construction
Base: 32-1/2" (L) x 30-3/4" (W), Height: 37-3/8", Weight: 41.9 Lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.