
1,100 Lb. Engine Support
Mfr # 24950
Zoro # G7604024
product price: $179.64
/ea
Free Shipping & Returns
Key Features
Height (In.)
5
Length (In.)
61.25
Width (In.)
6.5
Application
The 24950 engine support is designed for unparalleled adaptability: threaded adjustable chain hooks and telescoping side foot-pads adjust to all manner of engine compartment.
For Use With
Automotive engine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24950
Zoro #
G7604024
UPC #
76812249500
Country of Origin
China
Dimensions
Height (In.)
5
Length (In.)
61.25
Width (In.)
6.5
Details
Item
Engine Support
Application
The 24950 engine support is designed for unparalleled adaptability: threaded adjustable chain hooks and telescoping side foot-pads adjust to all manner of engine compartment.
For Use With
Automotive engine
Weight
38.1
Description
The 24950 Engine Support is designed for unparalleled adaptability: threaded adjustable chain hooks and telescoping side foot-pads adjust to all manner of engine compartment. Holding Capacity: 1,100 Lb. (500 kg). Precisely Positions Engine While Working on the Transmission or Engine. Threaded Chain Hook Adjusts to Fit All Automobiles. Straddles Inner Fender Wells to Support Engines. Great for Both 4 and 6 Cylinder Engines. Holds Securely and Prevents Damage with Rubber Foot Pads. Telescoping Side Foot Pads. Minimum Width: 26-1/2" (673 mm)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.