Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 Ton Folding Engine Stand

  • Mfr # 24834

  • Zoro # G8238757


product price: $327.99
/ea
Free Shipping & Returns

Key Features

Height (In.)
6.7
Length (In.)
36.21
Width (In.)
17.32
Application
The OEMTOOLS 1 Ton Capacity Engine Stand has a 360° rotating head that allows for easy access and mounting. The mounting head has 4 adjustable arms with bolt holes for maximum adjustment and safe connection. It features a sturdy, wide-base design to prevent tipping under load and the front swivel casters let you position the engine exactly where you need it. The slotted adjustable saddle permits quick and easy installation.
For Use With
Automotive engine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24834
Zoro #
G8238757
UPC #
076812248343
Country of Origin
China

Dimensions

Height (In.)
6.7
Length (In.)
36.21
Width (In.)
17.32

Details

Item
Engine Stand
Application
The OEMTOOLS 1 Ton Capacity Engine Stand has a 360° rotating head that allows for easy access and mounting. The mounting head has 4 adjustable arms with bolt holes for maximum adjustment and safe connection. It features a sturdy, wide-base design to prevent tipping under load and the front swivel casters let you position the engine exactly where you need it. The slotted adjustable saddle permits quick and easy installation.
For Use With
Automotive engine
Weight
88

Description

1 Ton Capacity Engine Stand has a 360° rotating head that allows for easy access and mounting. The mounting head has 4 adjustable arms with bolt holes for maximum adjustment and safe connection. It features a sturdy, wide-base design to prevent tipping under load and the front swivel casters let you position the engine exactly where you need it. The slotted adjustable saddle permits quick and easy installation. Folds Upright to Conserve Valuable Floor Space, Heavy Steel Construction for Maximum Durability
Head Swivels 360° to Easily Position Engine, Slotted Adjustable Saddle Permits Quick and Easy Installation, Heavy Duty Swivel Casters
6?Wheel Design Provides Maximum Stability.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.