This item is Discontinued.

Oemtools 12,000 mAh Li-ion Jump starter and power bank. 24475

12,000 mAh Li-ion Jump starter and power bank. (Discontinued)

  • Mfr # 24475
  • Zoro # G8406652
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
24475
Zoro #
G8406652
UPC #
76812244758
Country of Origin
China

Dimensions

Length
8
Height
2
Width
6

Details

Application
Replacement cables for the OEMTOOLS 24475, 24476, and 24477 Jump Starters.
Weight
2
For Use With
OEMTOOLS 24475, 24476, and 24477 Jump Starters.

Description

12000 mAh Li-ion Jump Starter and Power Bank is a portable power bank powerful enough to jump start your car. Equipped with 300 cold cranking amps, this jump starter will jump start up to 5.4L V8 engines. The 24475 Li-ion Power Bank safely jump starts cars, vans, SUVs, light duty pickups, motorcycles, ATVs and boat engines. The improved smart clamps feature 100% copper inserts for safety and enhanced performance. This 12000 mAh power bank is also perfect for charging your smart phone, tablet and other personal electronics. The OEMTOOLS power source line is TSA friendly, so you can take power anywhere--perfect for long flights. OEMTOOLS Jump Starters and Power Banks provide reliable power, when you need it most. Jump Starts Cars, Vans, SUVs, Light Duty Pick-ups, Motorcycles, ATVs and Boat Engines; Charges Cell Phones, Tablets and Other Personal Electronics 300 Cold Cranking Amps will Jump Start Up to 5.4L V8 Engines. Fast Charging with Up to 1,000 Charging Cycles Heat Sensors to Protect Against Thermal Runaway 100% Copper Clamp Inserts for Improved Performance Features Include: 12V Emergency Start, LED Flashlight and USB Charging Port. Dimensions: 6" (L) x 3" (H) x 1.25" (W)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.