Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oemtools 12900 Cfm 110V Evap Cooler 23973

12900 Cfm 110V Evap Cooler (Discontinued)

  • Mfr # 23973
  • Zoro # G604662267
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23973
Zoro #
G604662267
UPC #
76812239730
Country of Origin
Taiwan, Province of China

Description

Spring and summer heat can hinder productivy— keep cool with the OEMTOOLS 12,900 CFM Variable Speed Evaporative Cooler. This evaporative cooler pulls hot surrounding air through wet cooling pads, where the air is cooled through the process
of evaporation. The powerful 0.5 HP fan then pushes the cooled air at 12,900 CFM into the surrounding area — cooling spaces up to 3,100 square feet. Designed for quick and efficient cooling, this unit utilizes less energy and requires lower maintenance than an air conditioner to save you time and money.
Variable Speed Fan Provides Up to 12,900 CFM,
Cools Up to 3,100 Sq. Ft. ,Outfitted with a Durable, High-Performance Cooling Pad Connects Directly to Water Source for Continuous Water Supply,
Input Voltage: 110VAC, 1-Phase,Water Capacity: 38.2 Gallons, Dimensions: 49.6" (L) x 28.3" (W) x 62.9" (H)

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.