This item is Discontinued.

Oemtools 14" 4-Way SAE and Metric Lug Nut Wrench 20560

14" 4-Way SAE and Metric Lug Nut Wrench (Discontinued)

  • Mfr # 20560
  • Zoro # G8406777
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20560
Zoro #
G8406777
UPC #
76812205605
Country of Origin
China

Dimensions

Overall Length
11
Width
11.5
Height
1.7

Details

Item
SAE and Metric Lug Nut Wrench
Used For
Lug nuts
Application
Loosen and tighten lug nuts with ease
Weight
2.65

Description

14 Inch 4 Way Lug Nut Wrench is designed so you can loosen and tighten lug nuts with ease. Constructed from carbon steel for durability, and features a cross design that provides extra leverage and torque. This lug wrench features a variety of socket sizes: 11/16" (17 mm), 3/4" (19 mm), 13/16" (21 mm) and 7/8" (22 mm). Socket Sizes: 11/16" (17 mm), 3/4" (19 mm), 13/16" (21 mm) and 7/8" (22 mm), Carbon Steel Construction
Welded Cross Design for 2-Handed Torque, 6 Pt. Sockets Grip the Flats of the Lug Nut -- Eliminating,Rounded Corners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.