This item is Discontinued.

Oemtools 24" Outdoor Oscillating Wall Mount Fan OEM24893

24" Outdoor Oscillating Wall Mount Fan (Discontinued)

  • Mfr # OEM24893
  • Zoro # G7629039
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OEM24893
Zoro #
G7629039
UPC #
76812248930
Country of Origin
China

Dimensions

Height
28.1
Length
28.5
Width
9.75

Details

Application
The OEMTOOLS 24 Inch Outdoor Oscillating Wall Mount Fan has a powerful 3-speed motor that produces 6800 CFM, making it a great way to keep your shop or patio cool during warmer months of the year. Installation is fast and easy with durable mounting brackets and easy assembly. The waterproof motor housing is suitable for damp environments in your garage or patio.
Weight
38.5
For Use With
to keep your shop or patio cool during warmer months of the year
Item
Wall Mount Fan

Description

The OEMTOOLS 24 Inch Outdoor Oscillating Wall Mount Fan has a powerful 3-speed motor that produces 6800 CFM, making it a great way to keep your shop or patio cool during warmer months of the year. Easy assembly and durable mounting brackets allow fast and easy installation. The waterproof motor housing is suitable for damp environments in your garage or patio. Easy to Assemble and Wall Mountable, Powerful 3-Speed Motor Produces 6800 CFM,
Oscillating Function Provides Effective Air Circulation
IP44 Water Resistance Rating for Outdoor Use (Waterproof),
Output Power: 1/7 HP, Speed: 1080 RPM, SPL: 74dB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.