This item is Discontinued.

No Product Image Available

30" Oscillating Wall Mount Fan, Indoor (Discontinued)

  • Mfr # OEM24884
  • Zoro # G7629057
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OEM24884
Zoro #
G7629057
UPC #
76812248848
Country of Origin
China

Dimensions

Height
32.25
Width
10.25

Details

Item
Wall Mount Fan

Description

Indoor 30" Oscillating Wall Mount Fan.I s a smart solution for keeping your garage or shop cool while providing air movement to a large area. This fan mounts easily on most walls and is a great addition to any garage or commercial environment. A powerful electric motor and 90° oscillation let you customize the installation to best accommodate your situation.Easy to assemble and Wall Mountable, Oscillates 90° to Spread Airflow Throughout Workspace, 3 Aluminum Blades and High Efficiency Motor Produce 9500CFM, 3-Speed Motor (2.4A) Allows Operator to Control Airflow Volume, 6' UL Listed Power Cord

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.