Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Oemtools 5 HP, 80 Gallon, 3 Phase, 230V, Air Compressor 26101

5 HP, 80 Gallon, 3 Phase, 230V, Air Compressor (Discontinued)

  • Mfr # 26101
  • Zoro # G8152544
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26101
Zoro #
G8152544
UPC #
402325312484
Country of Origin
United States

Description

5HP, 80 Gallon 3 Phase 230V Air Compressor will provide the air you need for your garage or shop. This compressor features a low-RPM, cast iron pump -- reducing maintenance and ensuring longevity. 18 CFM at 100 psi (175 psi Max. Pressure), 2 Stage. Heavy Duty, Low-RPM Cast Iron Pump Magnetic Starter Mounted and Wired. Includes Oil and Filter (No Start-up Kit Required). ASME Tank and Safety Valves High Flow Beltguard.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.