This item is Discontinued.

Oemtools 5300 CFM 3 Speed Evaporative Cooler 23977

5300 CFM 3 Speed Evaporative Cooler (Discontinued)

  • Mfr # 23977
  • Zoro # G8278359
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
23977
Zoro #
G8278359
UPC #
76812239778
Country of Origin
China

Description

5300 CFM Evaporative Cooler is compact in size, but it out-performs coolers that are much larger. It is energy-efficient, quiet, and throws cool air farther. Three XeL50 media panels (instead of a single panel found on most mobile coolers) provide more air-intake area and reduce pre-rotation of the air to the propeller, which translates into lower static pressure and more efficient air delivery to the propeller. The
3 high-density media panels provide 80% more evaporation surface than regular density media, ensuring higher evaporation efficiency and
longer life plus Maximum cooling for up to 1,600 square feet. Evaporative coolers are not air conditioners, thus they use much less
energy - and you save more on electricity costs!
1/3 HP 3-Speed Motor, Cools 1,600 Sq. Ft.
Oscillating Design Allows Broad Area Coverage, IncreasedCooling and Added Comfort
Patented Axial Propeller is Energy Efficient, Quiet and Throws, Cool Air Farther, Molded with UV Resistant Polypropylene Resin, Creating a Strong Yet Lightweight Design Suitable for Outdoor Use, Direct-Connect-to-Hose Feature Enables Constant Water
Supply Option to Avoid Having to Fill Water Tank, Large Casters for Mobility
GFCI Plug for Outdoor Safety When Exposed to Moisture or Rain Dimensions: 45" x 17" x 28"; Weight: 57 Lb.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.