This item is Discontinued.

Oemtools 72", 11-Drawer Cabinet and Upper Cabinet - Stainless Steel 24615

72", 11-Drawer Cabinet and Upper Cabinet - Stainless Steel (Discontinued)

  • Mfr # 24615
  • Zoro # G7603997
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24615
Zoro #
G7603997
UPC #
76812246158
Country of Origin
China

Description

72", 11-Drawer Cabinet and Upper Cabinet - Stainless Steel. Not only offering 11 premium drawers and 2 door cabinet, but also including Pegboard and Upper Cabinet measuring 18" tall x 12"deep. The toolbox features heavy duty 5" x 2" casters, internal color coded flat key locking system and EVA drawer liners to keep tools in place. For a reliable and clean finish, this toolbox also features a 1" thick black PVC coated MDF worktop and a 430 stainless steel with antifingerprint finish. Full Extension 100 Lb. Capacity Slides for Easy Access, Black Aluminum Drawer Pulls, Color Coded Flat Key Locking System, Dual Sets of Drawer Slides on Larger Drawers, Drawer Liners Included, PVC Coated MDF Top, Pegboard is 18" TAll, Dimensions: 72" (W) x 18" (D) x 71.5" (H)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.