
Bench Top Abrasive Blast Cabinet
Mfr # 24815
Zoro # G7629005
product price: $400.99
/ea
Free Shipping & Returns
Key Features
Overall Height
20.8
Overall Width
20.5
Length
25
Voltage
115V
Application
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24815
Zoro #
G7629005
UPC #
76812248152
Country of Origin
China
Dimensions
Overall Height
20.8
Overall Width
20.5
Length
25
Details
Voltage
115V
Application
Weight
38.55
For Use With
This machine is practical for automobile rebuilders, DIYers, pros, and many industrial applications where quality finishing and cleaning is needed at a fraction of the time required by conventional options.
Description
Bench Top Abrasive Blast Cabinet. Easily Remove Paint, Rust and Oxidation. This Bench Top Blast Cabinet Has a Built-in Exhaust for Smaller. Blast Cleaning Jobs. Fits on the End of Any Bench or Cabinet. Replaceable Air Filter Keeps All Abrasives Safely Inside the Cabinet. Replaceable Ceramic Tip in Nozzle for Longer Service Life. Heavy Duty All Steel Construction with Replaceable Plexi-glass
Viewing Lid. Low Voltage Light Improves Visibility During Operation. Load Capacity: 28.6 Lb.. Overall Height: 19.3"; Exterior Width: 19.3". Work Area: 3.18 Cubic Ft.
Viewing Lid. Low Voltage Light Improves Visibility During Operation. Load Capacity: 28.6 Lb.. Overall Height: 19.3"; Exterior Width: 19.3". Work Area: 3.18 Cubic Ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.