This item is Discontinued.

Oemtools Commercial Grade 18,000 mAh Li-ion Jump Starter & Power Bank 24476

Commercial Grade 18,000 mAh Li-ion Jump Starter & Power Bank (Discontinued)

  • Mfr # 24476
  • Zoro # G8238790
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24476
Zoro #
G8238790
UPC #
76812244765
Country of Origin
China

Description

Commercial Grade 18000 mAh Li-ion Jump Starter and Power Bank is a portable power bank powerful enough for heavy duty applications. Equipped with 450 cold cranking amps, this jump-starter will jump-start trucks, cars, boats, ATVs and recreational vehicles. The improved, heavy duty smart clamps feature 100% copper inserts for safety and enhanced performance. This high-capacity 18,000mAh power bank is also perfect for charging your smart phone, tablet and other personal electronics. The OEMTOOLS power source line is TSA friendly, so you can take power anywhere -- perfect for long flights. OEMTOOLS Jump Starters and Power Banks provide reliable power, when you need it most. Jump Starts Trucks, Cars, Boats, ATVs and Other Vehicles (Powerful Enough for V8s), Charges Phones, Tablets and Other Personal Electronics, 450 Cold Cranking Amps and 900 Peak Amps, Powerful, High Capacity Nano Lithium Battery, Fast Charging with Up to 1,000 Charging Cycles, IP-65 Water Resistant Housing, Power Ports: (2) 5V/2A-1A, 12V/10 A and 12V Jump Starter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.