Zoro Homepage

Manual Fluid Extractor - 2.1 Gallons (8L)

  • Mfr # 24936

  • Zoro # G7604170


product price: $104.98
/ea
Free Shipping & Returns

Key Features

Length
23.62
Width
8.75
Weight
7.32
Height
8.75
Includes
Includes a 5 Ft. Main Suction Flexible Hose and 2 Dipstick Adapters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24936
Zoro #
G7604170
UPC #
076812249364
Country of Origin
Taiwan, Province of China

Dimensions

Length
23.62
Width
8.75
Height
8.75

Details

Weight
7.32
Includes
Includes a 5 Ft. Main Suction Flexible Hose and 2 Dipstick Adapters
Application
the OEMTOOLS Fluid Extractor has a 2.1 gallon (8.4 quarts) reservoir with hand operated pumo to tacke big jobs, and can be used to extract most fluid types: engine oil, transmission fluid, gear oil, coolant and power steering fluid.
For Use With
Most fluid types: engine oil, transmission fluid, gear oil, coolant and power steering fluid.

Description

Manual Fluid Extractor - 2.1 Gallons (8L). 8.4 quarts) reservoir with hand operated pump to tackle big jobs, and can be used to extract most fluid types: engine oil, transmission fluid, gear oil, coolant and power steering fluid. Includes a 5 Ft. Main Suction Flexible Hose and (2) Dipstick
Adapters. Single Piece Reservoir Structure Features a Leak Proof Bottom. Can Be Used with Low Viscosity Fluid, Including Water and Coolant. Overflow Shutoff Valve Prevents Fluid from Overflowing -- Suction Will Stop Once Capacity is Reached. Oversized Pumping Handle for Easy Use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.