Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oemtools OEM Tools 20564 Telescoping Lug Nut Wrench & Sockets 20564

OEM Tools 20564 Telescoping Lug Nut Wrench & Sockets (Discontinued)

  • Mfr # 20564
  • Zoro # G604002964
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20564
Zoro #
G604002964
UPC #
76812205643
Country of Origin
China

Description

Telescoping Lug Nut Wrench & Sockets

Our products are assured for reliability and durability which has high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.

Features
  • 1/2" Drive
  • Telescoping Handle Extends to 21" for Maximum Leverage
  • Compacts to 14" for Convenient Storage
Specifications
  • Socket Sizes: 11/16", 3/4", 13/16"
  • Weight: 2.75 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.