Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Oemtools OEM Tools 27115 Serpentine Belt Tool 27115

OEM Tools 27115 Serpentine Belt Tool (Discontinued)

  • Mfr # 27115
  • Zoro # G604002469
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27115
Zoro #
G604002469
UPC #
76812271150
Country of Origin
China

Description

The Wholesale House have become the largest car audio distributor in the United States. Our team works very hard at securing the best products at the best prices and we are confident that nobody can beat the incredible deals we offer.

This OEM Serpentine Belt Tool Kit services a variety of vehicles equipped with a serpentine accessory drive belt. The OEM Kit provides the required leverage and clearance to release the spring pressure and remove the tensioner pulley. The Belt Tool includes a long handle and four shallow 13, 15, 16 and 18 mm sockets. The handle has a 3/8 Inch square drive for those jobs requiring extra leverage. A 1/2 Inch drive adapter is also included. Comes in a sturdy molded plastic storage/carry case.

Features
  • Serpentine Belt Tool
  • 1/2" Drive Adapter Included
  • Handle Has a 3/8" Square Drive for Extra Leverage
  • A Sturdy Molded Plastic Case
  • Four Shallow 13, 15, 16 and 18 mm Sockets
  • Services a Variety of Vehicles Equipped with a Serpentine Accessory Drive Belt
Specifications
  • Weight: 3.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.