This item is Discontinued.

Oemtools Portable Mechanic's Blower Fan, 1200 CFM 24878

Portable Mechanic's Blower Fan, 1200 CFM (Discontinued)

  • Mfr # 24878
  • Zoro # G7629127
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24878
Zoro #
G7629127
UPC #
76812248787
Country of Origin
China

Description

The OEMTOOLS Portable Mechanic's Blower Fan (1200 CFM) is a compact, portable blower great for use in shops, offices, homes, dormitories and other locations in need of high volume air circulation. 3-Speed Switch, 1200 CFM, For Indoor or Outdoor Use, 4-Position Feet, 8.5 Ft. SJTW 14AWG Cord (2) 11 Amp Grounded Receptacles with Over Current protection for Simultaneous Use with Other Power Tools and Accessories (Each Receptacle Produces 5.5 AMPS When Both are Plugged in), Max. Fan Amps: 13.5 Amps @120V/60Hz, Power Requirements: 120V 1.0A, Housing Material: Impact Resistant ABS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.