
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24998
Zoro #
G7603744
UPC #
76812249982
Country of Origin
China
Dimensions
Height
10.1
Length
13.7
Width
13.3
Details
Application
Weight
19.35
For Use With
tools, parts and accessories
Description
The Workshop Creeper Seat is a fully functioning seat with 2 tool tray drawers, allowing you to keep everything you need close at hand. It can hold up to 286 lbs. in weight, and features a 3-can holder for keeping your spray cans or drink cans close at hand. Four swivel wheels roll smoothly across the floor with easy turning for maximum maneuverability. Vinyl Foam Padded Seat for Maximum Comfort. 2 Sliding Drawers to Store Parts. Under Seat Storage for Tools, Parts & Accessories. Can Holder for 3 Cans. Smooth Rolling Swivel Caster Wheels. Weight Capacity: 280 Lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.