Zoro Homepage

Hose Clamp, SS, Nom.Size. 1/2 In., PK100

  • Mfr # 16700993-100

  • Zoro # G1915961


product price: $57.65
/pk 100, $0.58/ea

Key Features

Clamp Type
Single-Ear Clamp
Finish
Plain
Material
Stainless Steel
Width (In.)
0.276 in
Closed - Open (In.)
0.425-0.524
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16700993-100
Zoro #
G1915961
UPC #
-
Country of Origin
United States

Dimensions

Width (In.)
0.276 in
Thickness (In.)
0.024 in
Nominal Size (In.)
1/2 in
For Minimum Outside Diameter
27/64 in
For Maximum Outside Diameter
17/32 in
Band Width
9/32 in
Band Thickness
0.024 in

Details

Clamp Type
Single-Ear Clamp
Finish
Plain
Material
Stainless Steel
Closed - Open (In.)
0.425-0.524
Item
Hose Clamp
Closed - Open (mm)
10.8-13.3
Type
Crimp, Stepless Ear
Band Type
Tongue-in-Groove
Band Material
Stainless Steel
Band Material Grade
304
Maximum Closing Force
2,100 N
Features
Crimp, Stepless Ear
Series
1 Ear

Description

Hose Clamp, Band Material Stainless Steel, Band Material Finish Not Applicable, Band Material Grade 304, Band Thickness 0.024 in, Band Type Tongue-in-Groove, Band Width 9/32 in, For Maximum Outside Diameter 17/32 in, For Minimum Outside Diameter 27/64 in, Maximum Closing Force 2,100 N, SAE Number Not Applicable, Series 1 Ear, Clamp Type Single-Ear Clamp, Features Crimp, Stepless Ear, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.