Zoro Homepage

Hose Clamp, SS, Nom.Size. 7/8 In., PK100

  • Mfr # 15100012-100

  • Zoro # G0831792


product price: $107.99
/pk 100, $1.08/ea
Free Shipping & Returns

Key Features

Clamp Type
Double-Ear Clamp
Finish
Plain
Material
Stainless Steel
Width (In.)
0.354 in
Type
Crimp, 2-Ear Hose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15100012-100
Zoro #
G0831792
UPC #
-
Country of Origin
Germany

Dimensions

Width (In.)
0.354 in
Thickness (In.)
0.024 in
Nominal Size (In.)
7/8 in
For Maximum Outside Diameter
29/32 in
Band Thickness
0.024 in
For Minimum Outside Diameter
3/4 in
Band Width
23/64 in

Details

Clamp Type
Double-Ear Clamp
Finish
Plain
Material
Stainless Steel
Type
Crimp, 2-Ear Hose
Closed - Open (mm)
19.1-23
Item
Hose Clamp
Closed - Open (In.)
0.752-0.906
Features
Visible Deformation Provides Evidence of Proper Closure
Series
1 Ear
Maximum Closing Force
3,600 N
Band Material Grade
304
Resistance Properties
Corrosion Resistant
Band Material
Stainless Steel

Description

Hose Clamp, Band Material Stainless Steel, Band Material Finish Not Applicable, Band Material Grade 304, Band Thickness 0.024 in, Band Type Not Applicable, Band Width 23/64 in, For Maximum Outside Diameter 29/32 in, For Minimum Outside Diameter 3/4 in, Maximum Closing Force 3,600 N, SAE Number Not Applicable, Series 1 Ear, Clamp Type Double-Ear Clamp, Features Visible Deformation Provides Evidence of Proper Closure, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.