Zoro Homepage

Oetiker 320-10100019 Oe 0.56 2-Ear Clamp

  • Mfr # 320-10100019

  • Zoro # G004048746


product price: $87.85
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
320-10100019
Zoro #
G004048746
UPC #
-
Country of Origin
Canada

Description

Features
  • 2-Ear design gives increased clamping range.
  • Deburred edges prevents damage to clamped parts.
  • Fast, simple, secure installation.
  • Ideal for air and liquid lines.
  • Robust design for good, permanent sealing
Specification
  • Clamp Diam - 9/16 in., 0.591 in. [Max]
  • Width - 0.295 in.
  • Thickness - 0.0394 in.
  • Material - Steel, Material no. 1.0338 / SAE 1008/1010
  • Coating - Zinc Plated
  • Applications - Maintenance, OEM
  • Type - 2-Ear Crimp
  • Item Weight - 0.06 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.