Zoro Homepage

STEEL PINCH CLAMP, PK10

  • Mfr # 10100016-10pk

  • Zoro # G411420401


product price: $7.99
/pk 10, $0.80/ea

Key Features

Clamp Type
Double-Ear Clamp
SAE Number
1,008, 1,010
For Maximum Outside Diameter
33/64 in
Band Thickness
0.039 in
Series
1 Ear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10100016-10pk
Zoro #
G411420401
UPC #
-
Country of Origin
Canada

Dimensions

For Maximum Outside Diameter
33/64 in
Band Thickness
0.039 in
For Minimum Outside Diameter
27/64 in
Band Width
9/32 in

Details

Clamp Type
Double-Ear Clamp
SAE Number
1,008, 1,010
Item
Ear Clamp
Series
1 Ear
Features
Fast and Simple Installation, Visible Deformation Provides Evidence of Proper Closure
Band Material
Steel
Band Material Finish
Zinc Plated
Compatible Install Tool
HMK 01/S01
Maximum Closing Force
2,500 N
Resistance Properties
Corrosion Resistant
Standards
DIN EN ISO 9227

Description

STEEL PINCH CLAMP,Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.