Zoro Homepage

Air Deflector Repl Filter, 12" x 24", PK2

  • Mfr # OAD 11480-2PK

  • Zoro # G8774888


product price: $95.89
/pk 2, $47.95/ea
Free Shipping & Returns

Key Features

Width
12"
Length
24"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OAD 11480-2PK
Zoro #
G8774888
UPC #
-
Country of Origin
United States

Dimensions

Width
12"
Length
24"

Details

Item
Air Deflector Repl Filter,12" x 24",PK2

Description

Air Deflector Repl Filter,12 In. x 24 In.,PK2, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.