This item is Discontinued.

Office Impressions Bulk White Copy Paper, 92 Bright, 20lb, 8.5 x 14, White, PK5000 OFF82393

Bulk White Copy Paper, 92 Bright, 20lb, 8.5 x 14, White, PK5000 (Discontinued)

  • Mfr # OFF82393
  • Zoro # G703666357
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OFF82393
Zoro #
G703666357
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
8.5 x 14

Details

Color
White
Brightness
103
Paper Weight
20 lb
Features
Acid Free
Total Number of Sheets
5000

Description

Exceptional performance in plain paper copiers, fax machines and printers. Acid-free for archival quality.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.