Shop OFFICE STAR
See all product information
Create Account
6' Fold in Half Bench
- Mfr # PC-15F
- Zoro # G824173987
product price:Â
$
75.29
/ea
Key Features
Overall Height
17.5 in
Overall Width
72.5 in
Overall Length
12 in
Seat Material
HDPE
Seat Color
Light Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PC-15F
- Zoro #
- G824173987
- UPC #
- 090234131564
- Country of Origin
- China
- Seat Material
- HDPE
- Seat Color
- Light Gray
- Frame Material
- Carbon Steel
- Weight Capacity
- 600 Ib
Dimensions
- Overall Height
- 17.5 in
- Overall Width
- 72.5 in
- Overall Length
- 12 in
Description
Find the extra seating for family BBQs, sporting events, or even the workplace with this multi-purpose folding bench. You'll find this practical bench boasts a high quality steel tube frame built for long-lasting use and lightweight portability. Other features include non-marring foot caps to protect floors from scratches, a carrying handle, and a folding center for easy storage and transportation. The quality resin surface is waterproof and easy to clean; offering both impact and scratch resistance. Ideal for both indoor and outdoor use, this utility bench arrives fully assembled and ready to go for your next social gathering
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.