8810W ProGrid Mesh Back Visitors Chair, White / Black
- Mfr # 8810W-3M
- Zoro # G224173969
product price:Â
$
193.99
/ea
Free Shipping & Returns
Key Features
Seat Depth
18.5 in
Assembled/Unassembled
Unassembled
Back Color
White
Back Height
19.75 in
Seat Width
18.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8810W-3M
- Zoro #
- G224173969
- UPC #
- 090234348764
- Country of Origin
- Taiwan, Province of China
- Assembled/Unassembled
- Unassembled
- Back Color
- White
- Weight Capacity
- 275 Ibs
- Seat Material
- Fabric
- Item
- Chair
- Green Certification or Other Recognition
- Greenguard
- Seat Color
- Black
- Arm Style
- Fixed Arms
Dimensions
- Seat Depth
- 18.5 in
- Back Height
- 19.75 in
- Seat Width
- 18.5 in
- Overall Depth
- 24.5 in
- Seat Height Max.
- 18.75 in
- Overall Width
- 25 in
- Overall Height
- 37 in
Description
Provide comfortable attractive seating for your office, waiting reception area, or conference room with the ProGrid Visitor’s Chair with tough white frame and molded arms. Generously padded seat and breathable back with built-in lumbar support along with contoured armrests will keep your guests at ease. Complement your existing home office decor with our custom fabric options.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.