8810W ProGrid Mesh Back Visitors Chair, White/ Red
- Mfr # 8810W-9
- Zoro # G824173925
product price:Â
$
193.99
/ea
Free Shipping & Returns
Key Features
Back Color
White
Seat Height Max.
18.75 in
Overall Depth
24.5 in
Back Height
19.75 in
Green Certification or Other Recognition
Greenguard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8810W-9
- Zoro #
- G824173925
- UPC #
- 090234349167
- Country of Origin
- Taiwan, Province of China
- Back Color
- White
- Green Certification or Other Recognition
- Greenguard
- Item
- Chair
- Arm Style
- Fixed Arms
- Seat Material
- Fabric
- Assembled/Unassembled
- Unassembled
- Weight Capacity
- 275 Ibs
- Seat Color
- Red
Dimensions
- Seat Height Max.
- 18.75 in
- Overall Depth
- 24.5 in
- Back Height
- 19.75 in
- Seat Width
- 18.5 in
- Seat Depth
- 18.5 in
- Overall Height
- 37 in
- Overall Width
- 25 in
Description
Provide comfortable attractive seating for your office, waiting reception area, or conference room with the ProGrid Visitor’s Chair with tough white frame and molded arms. Generously padded seat and breathable back with built-in lumbar support along with contoured armrests will keep your guests at ease. Complement your existing home office decor with our custom fabric options.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.