Shop OFFICE STAR
See all product information
Create Account
8840W ProGrid Mesh Back Visitors Chair, White / Green
- Mfr # 8840W-6
- Zoro # G924173931
product price:Â
$
197.99
/ea
Free Shipping & Returns
Key Features
Seat Width
18.5 in
Overall Depth
24.5 in
Overall Width
25 in
Overall Height
36.75 in
Arm Style
Fixed Arms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8840W-6
- Zoro #
- G924173931
- UPC #
- 090234359999
- Country of Origin
- Taiwan, Province of China
- Item
- Chair
- Seat Color
- Green
- Arm Style
- Fixed Arms
- Green Certification or Other Recognition
- Greenguard
- Back Color
- White
- Assembled/Unassembled
- Unassembled
- Seat Material
- Fabric
- Weight Capacity
- 275 Ibs
Dimensions
- Seat Width
- 18.5 in
- Overall Depth
- 24.5 in
- Overall Width
- 25 in
- Overall Height
- 36.75 in
- Seat Depth
- 18 in
- Seat Height Max.
- 19 in
- Back Height
- 18.5 in
Description
Provide comfortable attractive seating for your office, waiting reception area, or conference room with the ProGrid Visitor’s Chair with tough white frame and molded arms. Generously padded seat and breathable back with built-in lumbar support along with contoured armrests will keep your guests at ease. Complement your existing home office decor with our custom fabric options. Dual wheel carpet casters allow you to create multi-use seating options quickly and easily and then roll these chairs back into place.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.