Shop OFFICE STAR
See all product information
Create Account
8840W ProGrid Mesh Back Visitors Chair, White/Black
- Mfr # 8840W-3M
- Zoro # G524173942
product price:Â
$
197.99
/ea
Free Shipping & Returns
Key Features
Seat Width
18.5 in
Green Certification or Other Recognition
Greenguard
Overall Width
25 in
Back Height
18.5 in
Seat Material
Fabric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8840W-3M
- Zoro #
- G524173942
- UPC #
- 090234348771
- Country of Origin
- Taiwan, Province of China
- Green Certification or Other Recognition
- Greenguard
- Seat Material
- Fabric
- Seat Color
- Black
- Arm Style
- Fixed Arms
- Item
- Chair
- Back Color
- White
- Assembled/Unassembled
- Unassembled
- Weight Capacity
- 275 Ibs
Dimensions
- Seat Width
- 18.5 in
- Overall Width
- 25 in
- Back Height
- 18.5 in
- Seat Height Max.
- 19 in
- Seat Depth
- 18 in
- Overall Height
- 36.75 in
- Overall Depth
- 24.5 in
Description
Provide comfortable attractive seating for your office, waiting reception area, or conference room with the ProGrid Visitor’s Chair with tough white frame and molded arms. Generously padded seat and breathable back with built-in lumbar support along with contoured armrests will keep your guests at ease. Complement your existing home office decor with our custom fabric options. Dual wheel carpet casters allow you to create multi-use seating options quickly and easily and then roll these chairs back into place.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.