886 Series Tall Stacking Visitor Chairs, Fun Colors Brown
- Mfr # 88657C4-F25
- Zoro # G424173783
product price:Â
$
726.99
/ea
Free Shipping & Returns
Key Features
Assembled/Unassembled
Unassembled
Seat Material
Fabric
Seat Height Max.
29.5 in
Back Material
Contoured Plastic
Seat Depth
18.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 88657C4-F25
- Zoro #
- G424173783
- UPC #
- 90234573579
- Country of Origin
- Taiwan, Province of China
- Assembled/Unassembled
- Unassembled
- Seat Material
- Fabric
- Item
- Chair
- Back Material
- Contoured Plastic
- Seat Color
- Fun Colors Brown
- Green Certification or Other Recognition
- Greenguard
- Arm Style
- Armless
- Weight Capacity
- 275 Ibs
Dimensions
- Seat Height Max.
- 29.5 in
- Seat Depth
- 18.25 in
- Height
- 45 in
- Width
- 22.25 in
- Back Height
- 16.75 in
- Depth
- 25 in
- Seat Width
- 17 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.