Shop OFFICE STAR
See all product information
Create Account
886 Series Tall Stacking Visitor Chairs, Freeflex Coal
- Mfr # 88657C2-30
- Zoro # G524173720
product price:Â
$
351.99
/ea
Free Shipping & Returns
Key Features
Back Height
16.75 in
Seat Material
Fabric
Seat Height
29.5 in
Weight Capacity
275 Ib
Width
22.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 88657C2-30
- Zoro #
- G524173720
- UPC #
- 90234523444
- Country of Origin
- Taiwan, Province of China
- Seat Material
- Fabric
- Weight Capacity
- 275 Ib
- Green Certification or Other Recognition
- Greenguard
- Assembled/Unassembled
- Unassembled
- Arm Style
- Armless
- Seat Color
- Freeflex Coal
- Back Material
- Contoured Plastic
- Item
- Visitors Chair
Dimensions
- Back Height
- 16.75 in
- Seat Height
- 29.5 in
- Width
- 22.25 in
- Seat Depth
- 18.25 in
- Depth
- 25 in
- Seat Width
- 17 in
- Height
- 45 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.