Big and Tall Armless Guest Chair in Dillon Black fabric with Sturdy Black Metal Frame
- Mfr # 55054B-R107
- Zoro # G524173867
product price:Â
$
240.99
/ea
Free Shipping & Returns
Key Features
Seat Height
17.75 in
Seat Depth
19 in
Seat Width
22.5 in
Seat Material
Fabric
Overall Width
26 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 55054B-R107
- Zoro #
- G524173867
- UPC #
- -
- Country of Origin
- Thailand
- Seat Material
- Fabric
- Seat Color
- Dillon Black
- Item
- Frame Chair
- Weight Capacity
- 500 lbs
Dimensions
- Seat Height
- 17.75 in
- Seat Depth
- 19 in
- Seat Width
- 22.5 in
- Overall Width
- 26 in
- Overall Depth
- 22.25 in
- Overall Height
- 32.75 in
Description
Designed to deliver support, comfort, and long-term performance, this Big & Tall armless guest chair is built for demanding commercial environments. A reinforced, heavy-duty black metal frame provides strength and stability, while the spacious seat accommodates up to 500 lbs with confidence. The clean armless profile offers unrestricted seating access and allows multiple chairs to align efficiently around tables or in waiting areas. Choose from Icon Black, Dillon Black, or select a Custom Fabric option to align with your professional setting and brand aesthetic. Perfect for reception spaces, executive offices, conference rooms, and healthcare environments-where durability and comfort are essential.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.