Shop OFFICE STAR
See all product information
Create Account
Big and Tall Armless Guest Chair in Faux Black Leather with Sturdy Black Metal Frame
- Mfr # 55054B-U6
- Zoro # G824173833
product price:Â
$
240.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
500 lbs
Seat Depth
19 in
Overall Height
32.75 in
Overall Depth
22.25 in
Seat Width
22.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 55054B-U6
- Zoro #
- G824173833
- UPC #
- -
- Country of Origin
- Thailand
- Weight Capacity
- 500 lbs
- Seat Material
- Faux Leather
- Item
- Frame Chair
- Seat Color
- Black
Dimensions
- Seat Depth
- 19 in
- Overall Height
- 32.75 in
- Overall Depth
- 22.25 in
- Seat Width
- 22.5 in
- Overall Width
- 26 in
- Seat Height
- 17.75 in
Description
Designed to deliver support, comfort, and long-term performance, this Big & Tall armless guest chair is built for demanding commercial environments. A reinforced, heavy-duty black metal frame provides strength and stability, while the spacious seat accommodates up to 500 lbs with confidence. The clean armless profile offers unrestricted seating access and allows multiple chairs to align efficiently around tables or in waiting areas. Choose from Icon Black, Dillon Black, or select a Custom Fabric option to align with your professional setting and brand aesthetic. Perfect for reception spaces, executive offices, conference rooms, and healthcare environments-where durability and comfort are essential.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.