Shop All Desk Chairs
Office Star
Big and Tall Chair, Mesh, 19-7/8" to 22-5/8" Height, Adjustable Arms, Black
Mfr # 75-37A773
Zoro # G5420079
Free Shipping & Returns
$428.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Big and Tall Chair
- Arm Style Adjustable Arms
- Seat Material Mesh
- Seat Color Black
- Seat Height Range 19-7/8" to 22-5/8"
Product Information
- Brand Office Star
- MFR # 75-37A773
- Zoro # G5420079
- UPC # 090234124153
- Country of Origin Taiwan, Province of China
- Category Desk Chairs
Dimensions
Seat Height Range | 19-7/8" to 22-5/8" |
Seat Width | 22" |
Seat Depth | 21" |
Back Height | 22-1/4" |
Overall Height | 45-3/8" |
Overall Width | 30-1/4" |
Seat Height Min. | 19" |
Seat Height Max. | 22" |
Overall Depth | 28-3/4" |
Back Width | 20-3/4" |
Height | 44.5" |
Depth | 28.8" |
Width | 30.3" |
Seat-Depth | 21" |
Details
Description
Desk Chair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INK PLUS IVY KIDS Oliver Dining Bench - Grey (II105-0318)
- FLASH FURNITURE Round Walnut End Table with Matte Black Frame (NAN-JH-1787ET-WAL-BK-GG)
- ALATERRE FURNITURE Shaker Cottage 42" Coffee Table, Cherry (ASCA1160)
- ZORO SELECT Literature Rack 11 Compartments, 13-1/8"W x 4"D Black (405-08)
- OFFICE STAR Desk Chair, Fabric, 18-1/2" to 22" Height, Adjustable Arms, Black (8511-231)
- OFFICE STAR Desk Chair, Mesh, 19-1/2" to 23" Height, Adjustable Arms, Black (54666-231)
- OFFICE STAR Managerial Chair, Fabric, 18-1/4" to 22" Height, Adjustable Arms, Black (92343-30)
- OFFICE STAR Managerial Chair, Leather, 19" to 25" Height, Adjustable Arms, Black (5700E)
- OFFICE STAR Task Chair, Mesh, 18" to 22-1/4" Height, Adjustable Arms, Black (5560)
- OFFICE STAR Executive Chair, Mesh, 18-3/4" to 22-3/4" Height, Adjustable Arms, Black (2300)
- FLASH FURNITURE Drafting Chair, Mesh, Dark Gray (BL-ZP-8805D-DKGY-GG)
- Office Star Desk Chairs