Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collection: Wall Street Corner Chair, Black Seat, Black Back, 28" W 28" L 31" H, Fixed, Leather Seat

  • Mfr # WST51C-B18

  • Zoro # G5420849


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Arm Style
Fixed
Seat Color
Black
Seat Material
Leather
Overall Height
31"
Overall Width
28"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WST51C-B18
Zoro #
G5420849
UPC #
090234195597
Country of Origin
China

Dimensions

Overall Height
31"
Overall Width
28"
Overall Depth
28"
Back Width
24 in
Cushion Thickness
5 in
Seat Width
23"
Seat Depth
22 in
Back Height
15 1/2"
Height
30"
Width
28"
Seat Height Max.
30"
Seat Height
17 1/2 in
Depth
28"

Details

Item
Corner Chair
Arm Style
Fixed
Seat Color
Black
Seat Material
Leather
Back Color
Black
Back Material
Leather
Frame Material
Wood
Assembled/Unassembled
Unassembled
Backrest
Foam Filled
Color
Black
Series
Collection: Wall Street
Frame Color
Chrome
Standards
Green Guard
Weight Capacity
200 lb.
Features
Modular Design
Base Material
Chrome
Includes
Wall Street Corner Chair2 x Back Frame1 x Seat Frame1 x Seat Cushion1 x Base6 x (5/16" x 2-15/16") Big Bolt10 x (5/16" x 1/2") Spring Washer14 x (5/16" x 7/8") Flat Washer1 x 5mm Allen Key4 x (1/4" x 2-3/8") Small Bolt1 x 4mm Small Allen Key4 x Wing Nut2 x (5/16" x 3-1/2") Connector Bolt
Office Chair Style
Reception Seating
Green Environmental Attribute
Post-consumer-waste% - 0
Shape
Four-legged
Assembly
Unassembled
Material
Faux Leather; Base: Chrome
Style
Reception Chair
Number of Casters/Glides
4
Swivel
No
Support Style
Independent Legs
Product Type
Modular Chair
Upholstered Seat
Yes
Caster/Glide Type
Glides
Adjustable Arms
No
Number of Arms
2
Upholstered Back
Yes
Rolling
No

Description

Modular Chair, Back Color Black, Back Material Faux Leather, Frame Color Silver, Frame Material Steel, Overall Depth 28 in, Overall Height 31 in, Overall Width 28 in, Product Type Modular Chair, Seat Color Black, Seat Depth 22 in, Seat Height 17 1/2 in, Seat Material Faux Leather, Seat Width 23 in, Standards Greenguard Certified, Weight Capacity 275 lb, Support Style Independent Legs, Caster/Glide Type Glides, Adjustable Arms No, Assembly Unassembled, Back Height 15 1/2 in, Back Width 24 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.