Shop OFFICE STAR
See all product information
Create Account
Armchair, Gray Seat, Gray Back, 26 in W 26 3/4 in L 33 1/2 in H, Polyester Seat
- Mfr # SL5601-SK2
- Zoro # G912932632
product price:Â
$
423.99
/ea
Free Shipping & Returns
Key Features
Seat Color
Gray
Seat Material
Polyester
Overall Height
33 1/2 in
Overall Width
26 in
Overall Depth
26 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SL5601-SK2
- Zoro #
- G912932632
- UPC #
- 090234592808
- Country of Origin
- China
- Item
- Armchair
- Seat Color
- Gray
- Seat Material
- Polyester
- Back Color
- Gray
- Back Material
- Leather
- Frame Material
- Leather
- Features
- Anti-Scratch Floor Glides, Steel legs with Polished Chrome Finish, Kiln-Dried Wood Construction, Foam Seat
- Assembly
- Unassembled
- Frame Color
- Gray
- Weight Capacity
- 250 lb
- Includes
- Allen Wrench
- Number of Feet
- 4
- Product Type
- Armchair
- Rolling
- No
- Swivel
- No
- Upholstered Back
- Yes
- Upholstered Seat
- Yes
- Arm Attachment
- Slab
- Includes Footrest
- No
- Number of Arms
- 2
- Adjustable Arms
- No
- Number of Casters/Glides
- 4
- Includes Assembly Tools
- Yes
Dimensions
- Overall Height
- 33 1/2 in
- Overall Width
- 26 in
- Overall Depth
- 26 3/4 in
- Seat Depth
- 18 1/2 in
- Seat Height
- 19 1/4 in
- Back Width
- 21 in
- Back Height
- 14 1/4 in
- Seat Width
- 20 3/4 in
- Seat Thickness
- 5 3/8 in
- Back Depth
- 5 in
- Caster/Glide Diameter
- 1 in
- Arm Height
- 5 1/2 in
- Fits Chest Size
- Anti-Scratch Floor Glides, Steel legs with Polished Chrome Finish, Kiln-Dried Wood Construction, Foam Seat
Description
Armchair, Back Color Gray, Back Material Leather, Frame Color Gray, Frame Material Leather, Overall Depth 26 3/4 in, Overall Height 33 1/2 in, Overall Width 26 in, Product Type Armchair, Seat Color Gray, Seat Depth 18 1/2 in, Seat Height 19 1/4 in, Seat Material Polyester, Seat Width 20 3/4 in, Standards Not Applicable, Weight Capacity 250 lb, Adjustable Arms No, Assembly Unassembled, Back Height 14 1/4 in, Back Width 21 in, Includes Allen Wrench, Number of Arms 2, Number of Casters/Glides 4
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.