This item is Discontinued.

Office Star Bookcase, 36in. Wx12in. Dx48in. H, Cherry LBC361248-CHY

Bookcase, 36in. Wx12in. Dx48in. H, Cherry (Discontinued)

  • Mfr # LBC361248-CHY
  • Zoro # G4335366
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LBC361248-CHY
Zoro #
G4335366
UPC #
090234157434
Country of Origin
Unknown

Dimensions

Depth
12 in
Height
48 in
Width
36 in

Details

Item
Bookcase
Type
Unassembled
Series
OSP Furniture
Number of Shelves
3
Color
Cherry
Shelf Capacity
100 lb
Assembly
Required
Shelf Adjustments
Fixed
Material
Wood

Description

Bookcase, Material Wood, Color Cherry, Number of Shelves 3, Shelf Capacity 100 lb, Assembly Required

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.