Zoro Homepage

Chair, Visitor, Fabric/Plastic, 32" H

  • Mfr # V4420-227

  • Zoro # G5420611


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Seat Material
Fabric
Seat Color
Burgundy
Seat Height Range
18-1/2"
Seat Width
19"
Seat Depth
18"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V4420-227
Zoro #
G5420611
UPC #
090234026082
Country of Origin
Taiwan, Province of China

Dimensions

Seat Height Range
18-1/2"
Seat Width
19"
Seat Depth
18"
Back Height
14-1/2"
Overall Depth
24"
Cushion Thickness
3-1/2"
Seat Height Max.
18-1/2"
Seat Height Min.
18-1/2"
Overall Height
32"
Back Width
18-1/2"
Overall Width
23"
Seat-Depth
18"

Details

Seat Material
Fabric
Seat Color
Burgundy
Back Material
Fabric
Back Color
Burgundy
Caster Type
Hard Floor
Item
Desk Chair
Series
Work Smart
Standards
ANSI/BIFMA
Assembled/Unassembled
Unassembled
Weight Capacity
250 lb.
Style
Visitor Chair

Description

Desk Chair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.