Fusion Desk W/ Double Pedestal Drawer Unit, 66 in W X Wood, Metal, Neo Walnut
- Mfr # MUD663042NW
- Zoro # G915684903
Key Features
Specifications
Details
- MFR #
- MUD663042NW
- Zoro #
- G915684903
- UPC #
- 192357299098
- Country of Origin
- Taiwan, Province of China
- Item
- Fusion Desk W/ Double Pedestal Drawer Unit
- Material
- Wood, Metal
- Shape
- U Shape
- Tabletop Color
- Neo Walnut
- Includes
- Hardware
- Application
- Classroom, Breakroom, Office
Dimensions
- Overall Width
- 66 in
- Length
- 96 in
- Size
- 66" x 96"
- Thickness
- 1 in
Description
Fusion Desks bring a modern yet functional edge to any office or classroom. This 66-inch Double Pedestal U-Desk with 42-inch bridge is good looking and has amazing interior wire management capabilities. Black metal C-Legs have a vented compartment with removable cover that runs the length of the leg. Wires run from a power source on the floor through the legs and cabling cutouts in the modesty panel and up to desktops for instant connectivity. It includes one Box-Box-File Pedestal and one File-File Pedestal that can be installed on either side of the desk. The file drawers accept both letter and legal filing while the box drawers keep supplies handy. All drawers lock and have silver colored curved drawer pulls. The interior of the desk is spacious, allowing plenty of room to move between surfaces. The desktop is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. This Neo Walnut tabletop is double-sided and finished in Noble Oak on the other side. Rounded corners make the desk safer for everyone. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. The legs and modesty panel are constructed of a sturdy metal with a stylish black finish to match any decor.
- Good looking 66-inch Double Pedestal U-Desk with 42-inch return with amazing interior wire management capabilities
- C-Legs have a vented compartment with removable cover for wires to run from the floor through the legs and up to tabletops for instant connectivity
- Box-Box-File Pedestal and File-File Pedestal with locking drawers can be installed on either side of the desk
- Neo Walnut thermal fused melamine laminate desktop is scratch, stain and scald resistant and is finished with a black T-Mold edge banding
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.