Shop OFFICE STAR
See all product information
Create Account
Desk Chair Desk Chair, 19-3/4" to 23-3/4" Height, Fabric, Green
- Mfr # 13-V66N1WA
- Zoro # G5421357
product price:Â
$
300.99
/ea
Free Shipping & Returns
Key Features
Office Chair Style
Desk Chair
Seat Material
Fabric
Seat Color
Green
Seat Height Range
19-3/4" to 23-3/4"
Back Material
Fabric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 13-V66N1WA
- Zoro #
- G5421357
- UPC #
- 090234146339
- Country of Origin
- Taiwan, Province of China
Dimensions
- Seat Height Range
- 19-3/4" to 23-3/4"
- Overall Height
- 42"
Details
- Office Chair Style
- Desk Chair
- Seat Material
- Fabric
- Seat Color
- Green
- Back Material
- Fabric
- Back Color
- Green
- Backrest
- Built-in Lumbar Support
- Caster Type
- Dual Wheel
- Item
- Desk Chair
- Series
- Space Seating
- Frame Material
- Nylon
- Material
- Fabric
- Color
- Green
- Assembled/Unassembled
- Unassembled
- Adjustable
- Adjustable
- Style
- Desk Chair
Description
Desk Chair