Desk Chair Desk Chair, Adjustable Arms, 19" to 23" Height, Fabric, Gray

  • Mfr # 55-7N17-226

  • Zoro # G8156242


product price:  $262.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Desk Chair
Arm Style
Adjustable Arms
Seat Material
Fabric
Seat Color
Gray
Seat Height Range
19" to 23"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
55-7N17-226
Zoro #
G8156242
UPC #
090234190721
Country of Origin
Taiwan, Province of China

Dimensions

Seat Height Range
19" to 23"
Seat Width
20 1/2 in
Seat Depth
19 1/2 in
Back Height
19"
Overall Height
42 in
Back Width
20 1/2 in
Overall Depth
25 1/4 in
Seat Height Max.
23 in
Cushion Thickness
3-1/2 in
Seat Height Min.
18 3/4 in
Overall Width
28 5/8 in
Seat Height
18 3/4 in
Seat Thickness
3 1/2 in
Minimum Arm Height
25 1/2 in
Minimum Overall Height
38 in
Maximum Overall Height
42 1/4 in
Maximum Arm Height
29 3/4 in
Minimum Seat Height
18 3/4 in
Maximum Seat Height
23 in
Seat-Depth
19-1/2"

Details

Office Chair Style
Desk Chair
Arm Style
Adjustable Arms
Seat Material
Fabric
Seat Color
Gray
Back Material
Fabric
Back Color
Gray
Backrest
Built-in Lumbar Support
Caster Type
Dual Wheel
Base Color
Black
Base Material
Nylon
Color
Gray
Item
Desk Chair
Material
Fabric
Number of Glides
0
Assembled/Unassembled
Unassembled
Number of Casters
5
Frame Material
Nylon
Standards
Greenguard Certified, TAA Compliant
Series
Space Seating
Weight Capacity
250 lb
Base Style
5-Star
Frame Color
Black
Assembly
Unassembled
Style
Desk Chair
Seat Adjustments
Height
Number of Casters/Glides
5
Adjustable Arms
Yes
Adjustable Seat
Yes
Support Style
Frame
Adjustable Tilt Tension
Yes
Arm Adjustment
Height
Swivel
Yes
Swivel Angle
360 Degrees
Number of Feet
5
Rolling
Yes
Number of Arms
2
Tilt Configuration
Upright Locking Tilt
Tilting Back
Yes
Adjustable
Adjustable

Description

Office Chair, Adjustable Arms Yes, Overall Width 28 5/8 in, Overall Depth 25 1/4 in, Maximum Seat Height 23 in, Maximum Overall Height 42 1/4 in, Seat Color Gray, Frame Color Black, Seat Thickness 3 1/2 in, Back Color Black, Seat Depth 19 1/2 in, Seat Width 20 1/2 in, Seat Material Fabric, Back Material Mesh, Frame Material Nylon, Number of Arms 2, Weight Capacity 250 lb, Tilt Configuration Upright Locking Tilt, Series Space Seating, Style Classification Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.