Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Desk Chair Desk Chair, Adjustable Arms, 22" Height, Fabric

  • Mfr # 8511-227

  • Zoro # G5419948


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Desk Chair
Arm Style
Adjustable Arms
Seat Material
Fabric
Seat Color
Burgundy
Seat Height Range
22"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8511-227
Zoro #
G5419948
UPC #
090234085478
Country of Origin
China

Dimensions

Seat Height Range
22"
Seat Width
21-1/4"
Seat Depth
19"
Back Height
24-1/4"
Overall Depth
24"
Cushion Thickness
4"
Seat Height Max.
22"
Back Width
20"
Overall Width
28-1/4"
Overall Height
44-3/4"
Seat Height Min.
18-1/2"
Seat-Depth
19"

Details

Office Chair Style
Desk Chair
Arm Style
Adjustable Arms
Seat Material
Fabric
Seat Color
Burgundy
Back Material
Fabric
Back Color
Burgundy
Caster Type
Carpet Casters
Item
Desk Chair
Weight Capacity
250 lb.
Series
Pro line II
Assembled/Unassembled
Unassembled
Number of Casters
5
Features
Seat Slider, Highback
Adjustable
Adjustable
Style
Desk Chair

Description

Desk Chair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.