Desk Chair Desk Chair, Fixed Arms, 19" Height, Fabric, Black

  • Mfr # 55-7V30-231

  • Zoro # G5421241


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Desk Chair
Arm Style
Fixed Arms
Seat Material
Fabric
Seat Color
Gray
Seat Height Range
19"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55-7V30-231
Zoro #
G5421241
UPC #
090234237587
Country of Origin
Taiwan, Province of China

Dimensions

Seat Height Range
19"
Seat Width
20-1/2"
Seat Depth
19-1/2"
Back Height
20"
Back Width
20-1/2"
Cushion Thickness
3"
Seat Height Max.
19"
Overall Depth
26-1/2"
Overall Height
37-3/8"
Overall Width
26-1/2"
Seat Height Min.
19"
Seat-Depth
19-1/2"

Details

Office Chair Style
Desk Chair
Arm Style
Fixed Arms
Seat Material
Fabric
Seat Color
Gray
Back Material
Fabric
Back Color
Gray
Backrest
Built-in Lumbar Support
Caster Type
No Casters
Color
Black
Item
Desk Chair
Material
Fabric
Number of Casters
0
Weight Capacity
250 lb.
Assembled/Unassembled
Unassembled
Standards
ANSI/BIFMA
Series
Space Seating
Adjustable
Adjustable
Style
Desk Chair

Description

Desk Chair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.