Shop SAFCO

Optimus Chair, Black Seat, Black Back, 25 in W 25" L 45-1/2" H, No Arm, Fabric Seat

  • Mfr # 3590BL

  • Zoro # G0926132


product price:  $387.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Desk Chair
Arm Style
No Arm
Seat Material
Fabric
Seat Color
Black
Seat Height Range
22-
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3590BL
Zoro #
G0926132
UPC #
073555359022
Country of Origin
Taiwan, Province of China

Dimensions

Seat Height Range
22-
Seat Width
23"
Seat Depth
22 in
Back Height
22"
Seat Height Max.
22 in
Overall Depth
25"
Overall Width
25 in
Overall Height
45-1/2"
Seat Height Min.
19 in
Back Width
25 in
Width
25"
Seat-Depth
22"

Details

Office Chair Style
Desk Chair
Arm Style
No Arm
Seat Material
Fabric
Seat Color
Black
Back Material
Fabric
Back Color
Black
Caster Type
Dual Wheel Carpet
Base Color
Black
Base Material
Steel
Item
Chair
Number of Glides
0
Base Style
5-Star
Assembled/Unassembled
Unassembled
Series
Optimus
Features
Pneumatic Seat Height Adjustable Swivel, Locking Tilt Control with Adjustable Tilt Tension, Back Height Adjustment
Includes
Hardware
Number of Casters
5
Weight Capacity
400 lb.
Color
Black
Material
Seat: Fabric
Style
Desk Chair

Description

Desk Chair, Overall Width 25 in, Overall Depth 25 in, Seat Color Black, Back Color Black, Seat Depth 22 in, Seat Width 23 in, Seat Material Fabric, Back Material Fabric, Weight Capacity 400 lb, Series Optimus, Back Height 22 in, Back Width 25 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.