Desk Chair Desk Chair, Adjustable Arms, 17-7/8" to 22-7/8" Height, Fabric, Black

  • Mfr # 36420-231

  • Zoro # G5419561


product price:  $201.59
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Desk Chair
Arm Style
Adjustable Arms
Seat Material
Fabric
Seat Color
Black
Seat Height Range
17-7/8" to 22-7/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36420-231
Zoro #
G5419561
UPC #
090234137283
Country of Origin
Taiwan, Province of China

Dimensions

Seat Height Range
17-7/8" to 22-7/8"
Seat Width
18-1/2"
Seat Depth
17-3/4"
Back Height
18-1/2"
Overall Width
18-1/2"
Overall Height
43-1/2"
Seat Height Max.
20-1/2"
Back Width
16"
Seat Height Min.
15-1/4"
Cushion Thickness
3-1/2"
Overall Depth
23"
Seat-Depth
17-3/4"

Details

Office Chair Style
Desk Chair
Arm Style
Adjustable Arms
Seat Material
Fabric
Seat Color
Black
Back Material
Fabric
Back Color
Black
Backrest
Built-in Lumbar Support
Caster Type
Dual Wheel
Color
Black
Item
Desk Chair
Material
Fabric
Features
Adjustable Back Height, Ratchet Back with Built-in Lumbar Support, Dual Function Control, One Touch Pneumatic Seat Height Adjustment
Frame Material
Nylon
Number of Casters
5
Assembled/Unassembled
Unassembled
Series
Work Smart
Weight Capacity
250 lb.
Style
Desk Chair

Description

Desk Chair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.